missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 R Series Base

Product Code. 15998415 Shop All Ohaus Products
Click to view available options
Capacity:
15.00 kg, 30.00 kg
150.00 kg, 300.00 kg
3.00 kg, 6.00 kg
30.00 kg, 60.00 kg
300.00 kg, 600.00 kg
6.00 kg, 15.00 kg
60.00 kg, 150.00 kg
Model:
D150RQDV
D150RQDX
D150RTDV
D15RQDL
D15RQDR
D300RQDV
D300RTDV
D30RQDL
D600RTDV
D60RQDL
D60RQDV
D60RQDX
D6RQDR
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15998415

Brand: OHAUS™ 30419613

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OHAUS™ Defender™ 5000 R Series Base offers durability for demanding industrial applications. The R series features moisture-protected single-point load cells, powder-coated steel construction, non-slip rubber adjustable feet, removable stainless steel weighing pans and leveling bubbles.

  • The R Series features a stainless steel platform, powder-coated steel frame and an aluminum load cell to withstand harsh industrial environments.
  • The Defender 5000 bases are equipped with an EasyConnect cable, which allows instant configuration with Defender 5000 (TD52) indicators, speeding up installation.
  • Defender 5000 bases are NTEP-certified and Measurement Canada approved.
  • These bases also carry OIML and EC Type approvals, which make them ideal for legal-for-trade use.
TRUSTED_SUSTAINABILITY

Specifications

Construction 304-grade stainless steel platform, sand grey powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet, level indicator
Capacity 60.00 kg, 150.00 kg
Readability 5.000000 g, 10.000000 g
Model D150RQDX
Protection Class IP67
Temperature (Metric) Operating -10°C to +40°C
Dimensions (L x W x H) 523 x 500 x 120 mm
Weight (Metric) 19.000 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.