missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 5000 W Series Base
OHAUS™ Defender™ 5000 W Series Base offers durability for demanding industrial applications. The W series features moisture-protected single-point load cells, stainless steel construction, non-slip rubber adjustable feet, removable stainless steel weighing pans and integrated leveling bubbles.
Brand: OHAUS™ 30419620
1605.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- The W series features a stainless steel platform, frame and IP67 load cell to withstand harsh industrial environments.
- The Defender 5000 bases are equipped with an EasyConnect cable, which allows instant configuration with Defender 5000 (TD52) indicators, speeding up installation.
- Defender 5000 bases are NTEP-certified and Measurement Canada approved.
- These bases also carry OIML and EC Type approvals, which make them ideal for legal-for-trade use.
Specifications
304-grade stainless steel platform, stainless steel frame, IP67 load cell, non-slip adjustable rubber feet, level indicator | |
5.000000 g, 10.000000 g | |
IP67 | |
633 x 610 x 130 mm |
60.00 kg, 150.00 kg | |
D150WQDV | |
-10°C to +40°C | |
31.000 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction