missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 5000 Washdown - D52 Bench Scale, Models TD52XW QL
OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.
1565.00 € - 1915.00 €
Specifications
Battery Life | 20 Hours with Rechargeable Battery |
---|---|
Connection Type | Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock |
Construction | 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet |
Display Type | Backlit LCD |
Protection Class | Stainless Seel IP68 Indicator, IP67 Load Cell |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15998485
|
OHAUS™
30444794 |
D52XW30WQDL7-EU |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15908635
|
OHAUS™
30471145 |
D52XW15WQL7-GB |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15918635
|
OHAUS™
30471146 |
D52XW30WQL7-GB |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15928635
|
OHAUS™
30471147 |
D52XW60WQL7-GB |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15938515
|
OHAUS™
30444820 |
D52XW15WQDL7-GB |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15938575
|
OHAUS™
30461568 |
D52XW15WQDL7-M |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15948515
|
OHAUS™
30444821 |
D52XW30WQDL7-GB |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15948575
|
OHAUS™
30461569 |
D52XW30WQDL7-M |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15948645
|
OHAUS™
30471159 |
D52XW15WQL7-M |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15958515
|
OHAUS™
30444822 |
D52XW60WQDL7-GB |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15958575
|
OHAUS™
30461570 |
D52XW60WQDL7-M |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15958645
|
OHAUS™
30471160 |
D52XW30WQL7-M |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15968615
|
OHAUS™
30471131 |
D52XW15WQL7-EU |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15968645
|
OHAUS™
30471161 |
D52XW60WQL7-M |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15978615
|
OHAUS™
30471132 |
D52XW30WQL7-EU |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15988485
|
OHAUS™
30444793 |
D52XW15WQDL7-EU |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15988615
|
OHAUS™
30471133 |
D52XW60WQL7-EU |
N/A
|
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
- Durable construction with a stainless steel platform, frame, IP67 load cell and IP68 indicator.
- Defender meets NTEP/Measurement Canada or OIML/EC Type approvals (depending on region).
- Features common industrial modes and supports a 50,000-item library with 1,000 user profiles for easy data management.
- Incudes GMP/GLP with time/date for result traceability.
Specifications
20 Hours with Rechargeable Battery | |
304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet | |
Stainless Seel IP68 Indicator, IP67 Load Cell | |
570 x 400 x 934 mm |
Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock | |
Backlit LCD | |
-10°C to +40°C | |
19.700 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
OHAUS™ Defender™ 5000 Washdown - D52 Bench Scale, Models TD52XW QL