missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 5000 Washdown - D52 Bench Scale, Models TD52XW QX
OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.
Brand: OHAUS™ 30471135
2025.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
- Durable construction with a stainless steel platform, frame, IP67 load cell and IP68 indicator.
- Defender meets NTEP/Measurement Canada or OIML/EC Type approvals (depending on region).
- Features common industrial modes and supports a 50,000-item library with 1,000 user profiles for easy data management.
- Incudes GMP/GLP with time/date for result traceability.
Specifications
20 Hours with Rechargeable Battery | |
304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet | |
Backlit LCD | |
D52XW150WQX7-EU | |
-10°C to +40°C | |
665 x 500 x 934 mm |
Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock | |
150.00 kg | |
10.000000 g | |
Stainless Seel IP68 Indicator, IP67 Load Cell | |
Custom, Gram, Kilogram, Metric Tonnes, Ounce, Pound, Pound:Ounce, Tonne | |
23.200 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction