missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Deionization Cartridges
Shop All Fisherbrand Products
Click to view available options
Color Indicator:
Blue cartridge turns ocher brown
Green cartridge turns purple
Unit Size:
Each
Description
- Detects the saturation by color change
- Direct connection to the water network
- A wide choice of cartridges to meet all needs with reduced cost
- No electrical connection
- A transparent building to monitor the saturation of the resin without auxiliary measurement
- The disposable cartridges contain only new resins. The performance level is constant and guaranteed
- At saturation of the resin cartridges are simply discarded
- The small dimensions allow easy installation
- Applications: dishwashing, cooling circuit filling, battery, battery and radiator antifreeze preparation, photo development
Specifications
Specifications
| Color Indicator | Green cartridge turns purple |
| Capacity | Depends on the quality of the inlet water |
| Flow Rate | 20 L/hr. |
| Resin Type | Ion Exchanger |
| Filter Size | 500 mm |
| For Use With (Application) | For water purification, dishwashing, cooling circuit filling, storage, battery and radiator antifreeze preparation |
| For Use With (Equipment) | For U3 series wall brackets and bench stand |
| Pressure | 3 bar |
| Quantity | 1 Each |
| Temperature (Metric) Max. Operating | 35°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction