missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Delicate Surface Scouring Sponges
High quality, delicate surface cleaning sponges offer effective cleaning power on office furniture. Thanks to the softness of the sponge, it will not scratch. Very flexible, durable sponges that are easy to wash & rinse after use.
238.00 € - 240.00 €
Specifications
Product Type | Sponges |
---|---|
Dimensions (L x W) | 133 x 70 mm |
For Use With (Application) | Cleaning Delicate Surfaces |
For Use With (Equipment) | Office Furniture |
Length (Metric) | 133 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17118590
|
Scotch-Brite™
7000037575 |
Blue |
238.00 €
Pack of 100 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
17138760
|
Scotch-Brite™
7100145508 |
Beige, Red |
240.00 €
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
17128590
|
Scotch-Brite™
7000037577 |
Yellow |
240.00 €
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
Description
- High quality delicate surface cleaning sponges
- Softness of the sponge means it won't scratch surfaces
- Handy size for a good grip and excellent durability
- Easy to rinse/wash after use
Specifications
Sponges | |
Cleaning Delicate Surfaces | |
133 mm |
133 x 70 mm | |
Office Furniture | |
70 mm |