missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 24 x 30mm
Molded in a single, continuous piece. Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 24 x 30mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™ HS27515D
15.33 EUR valid until 2024-09-30
Use promo code "21754" to get your promotional price.
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Unique tear drop shaped openings for better retention of tubes
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Magenta | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
1 | |
110 x 282 x 85mm | |
282 mm | |
30 mm |
Autoclavable | |
Tubes (15 to 50 mL), Tubes (30 mm) | |
24 | |
15 to 50mL test tubes | |
Each | |
110 mm | |
85 mm |