missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 24 x 30mm
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Molded in a single, continuous piece. Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 24 x 30mm are highly resistant to heat and chemical attack.
24.65 € - 25.50 €
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Material | Fiberglass-reinforced POM |
Positions | 24 |
No. per Case | 1 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15360400
|
Fisherbrand™
HS120207 |
Yellow |
25.50 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
15310400
![]() |
Fisherbrand™
HS27515A |
White |
24.65 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
10257963
![]() |
Fisherbrand™
HS27515B |
Blue |
25.50 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
15330400
![]() |
Fisherbrand™
HS27515C |
Green |
24.65 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
15350400
![]() |
Fisherbrand™
HS27515D |
Magenta |
24.65 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Unique tear drop shaped openings for better retention of tubes
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Fiberglass-reinforced POM | |
1 | |
110 mm | |
30 mm |
Autoclavable | |
24 | |
Each | |
85 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title