missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 20 x 20 mm

Molded in a single, continuous piece. Delrin™ Half-Size Test Tube Racks, 20 x 20 mm are highly resistant to heat and chemical attack.
15.11 € - 19.65 €
Specifications
Product Type | Test Tube Rack |
---|---|
Array | 5 x 4 |
Autoclavable | Autoclavable |
Holds | Tubes (10 to 18 mL), Tubes (20 mm) |
Material | Fiberglass-reinforced POM |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15340420
![]() |
Fisherbrand™
HS27503B |
Blue |
18.25 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
15310420
![]() |
Fisherbrand™
HS27503A |
White |
19.65 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
15350420
![]() |
Fisherbrand™
HS27503C |
Green |
15.11 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
15370420
![]() |
Fisherbrand™
HS27503D |
Magenta | N/A | |||||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Autoclavable | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Yes, When Empty | |
10 to 18 mL Test Tubes | |
100 x 127 x 83 mm | |
3.9 in. | |
5 in. | |
3.3 in. |
5 x 4 | |
Tubes (10 to 18 mL), Tubes (20 mm) | |
20 | |
2 Tiers | |
Non-sterile | |
1 | |
100 mm | |
127 mm | |
83 mm | |
20 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 20 x 20 mm