missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 16 mm
GREENER_CHOICE

Molded in a single, continuous piece. Delrin™ Half-Size Test Tube Racks, 36 x 16 mm are highly resistant to heat and chemical attack.

Brand:  Fisherbrand™ HS27502B

 View more versions of this product

Product Code. 15360410

  • 19.35 € / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
Specifications

Specifications

Test Tube Rack
Autoclavable
Tubes (16 mm), Tubes (5 to 10 mL)
36
2 Tiers
Non-sterile
1
127 x 127 x 70 mm
5 in.
5 in.
2.8 in.
6 x 6
Blue
Fiberglass-reinforced POM
Teardrop-shaped Openings
Yes, When Empty
5 to 10 mL Test Tubes
8 Pk.
127 mm
127 mm
70 mm
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers