missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS718 Density Hydrometers
Shot loaded density hydrometers for a variety of surface tension ranges.
16.25 € - 19.20 €
Specifications
Quantity | 1 Ea. |
---|---|
Type | Density Hydrometer |
Certifications/Compliance | UKAS |
Content And Storage | 20°C |
Product Code | Brand | Baume Range | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Baume Range | Price | Quantity & Availability | ||||||
12801488
|
Brannan™
10/335/0 |
0.85 to 0.90 g/mL |
19.20 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
12811488
|
Brannan™
10/336/0 |
0.90 to 0.95 g/mL |
19.20 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
12899187
|
Brannan™
10/314/0 |
1.30 to 1.35 g/mL |
18.80 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
12829207
|
Brannan™
10/407/0 |
1.30 to 1.40 g/mL |
16.25 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
Description
Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL
- Shot loaded
- Length 190 mm
- Scale subdivision 0.002
- Accuracy ±0.002 g/mL
Specifications
1 Ea. | |
Density Hydrometer | |
UKAS | |
20°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ BS718 Density Hydrometers