missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot PE with Pull-Down Blind - Version Drum

The Depot PE with Pull-Down Blind is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.

Specifications

Color Grey
Capacity (English) 64.7 gal.
Capacity (Metric) 245 L
Material Polyethylene
Type Disposal Can
View More Specs

Products 2
Product Code Brand Depth (Metric) Price Quantity & Availability  
Product Code Brand Depth (Metric) Price Quantity & Availability  
17836456
View Documents
asecos™
40060
1050.00 mm N/A
N/A
17836586
View Documents
asecos™
40065
1083.00 mm N/A
N/A
Description

Description

  • With integrated sump pallet
  • For direct placement of a barrel on a Euro pallet or barrel storage on the optional PE half pallet
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)
Specifications

Specifications

Grey
245 L
Disposal Can
64.7 gal.
Polyethylene
Videos
SDS
Documents

Documents

Product Certifications