missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot PE with Wing Door - Version Drum

Product Code. p-200003655 Shop All asecos Products
Click to view available options
Depth (Metric):
1050.00 mm
1080.00 mm
1410.00 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17896376

Brand: asecos™ 40057

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Depot PE with Wing Door is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.

  • With integrated sump pallet
  • For direct placement of a barrel on a Euro pallet or barrel storage on the optional PE half pallet
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)

Specifications

Color Body grey, doors blue
Capacity (English) 64.7 gal.
Capacity (Metric) 245 L
Material Polyethylene
Type Disposal Can
Length (English) 44.88 in.
Length (Metric) 1140.00 mm
Width (English) 44.88 in.
Width (Metric) 1140.00 mm
Height (English) 81.10 in.
Height (Metric) 2060.00 mm
Depth (English) 41.34 in.
Depth (Metric) 1050.00 mm
Weight (English) 224.87 lb.
Weight (Metric) 102 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.