missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves

Shop All Ansell Products


Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- Made of poly-chloroprene
- Free of latex proteins and accelerators, it minimises both Type I and Type IV allergies associated with natural rubber.
- Comfort and flexibility of natural rubber gloves at a similarly competitive price
- Neoprene composition offers better chemical resistance.
- New beaded cuff prevents the glove from rolling down, providing increased protection.
- Sterile
- Available for non-sterile controlled environments.
Greener Choice Claims
- Environmental benefits include:
- Recyclable

Specifications
Specifications
Back Material | Neoprene |
Cuff Material | Neoprene |
Color | Green |
Material | Neoprene |
Powdered | Powder Free |
Product Type | Gloves |
Size | 7 |
Sterility | Sterile |
Style | 73-711 |
Thickness (Metric) | 0.175 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2412020405 | Certificate of Sterility | 28/03/2025 | 73711070 |
2412020405 | Certificate of Analysis | 28/03/2025 | 73711070 |
2411018505 | Certificate of Irradiation | 19/02/2025 | 73711070 |
2410085905 | Certificate of Irradiation | 19/02/2025 | 73711070 |
2410050105 | Certificate of Irradiation | 19/02/2025 | 73711070 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves >
Spot an opportunity for improvement?Share a Content Correction