missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Dewar Large Insulating Flasks

Product Code. p-8290031
Click to view available options
Capacity (Metric):
7 L
Height (Metric):
385mm
Depth (Metric) Inside:
275mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10403501

Brand: KGW Isotherm™ 1241

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the storage and transportation of temperature-sensitive dry goods such as dry ice. KGW Isotherm™ Dewar Large Insulating Flasks feature a robust design made from borosilicate glass 3.3.

  • Large aperture
  • Insulated lid (including grip)
  • Fully silvered as standard
  • Includes quick release clamp

Specifications

Cap Lid Type Loose
Color Blue
Depth (Metric) Inside 275mm
Diameter (Metric) Outer 250mm
For Use With (Application) Laboratory technique, Medicinal technique
Height (Metric) 385mm
Includes Lid Handle/Two Grips
Base Material Borosilicate Glass
Capacity (Metric) 7 L
Material Aluminum
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.