missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Chemistry Scoop
Scoop for aggressive liquids, complete with strong handle, entirely made of polypropylene.
89.80 € - 104.00 €
Specifications
Product Type | Chemistry Scoop |
---|---|
Material | Polypropylene |
Includes | Handle |
Closure Material | Polypropylene |
Head Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10282461
|
Buerkle™
5353-0250 |
250 mL |
89.80 €
Each |
In Stock
Log in to see stock. |
|||||
10418502
|
Buerkle™
5353-0500 |
600 mL |
104.00 €
Each |
In Stock
Log in to see stock. |
|||||
10739521
|
Buerkle™
5353-1000 |
1000 mL |
95.35 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Sturdy support rod
- Handle length 1m
- Without metal parts
- Polypropylene
Specifications
Chemistry Scoop | |
Handle | |
Polypropylene |
Polypropylene | |
Polypropylene | |
For Aggressive Liquids |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title