missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Dial Thermometer
Dial thermometers of varying sizes based on personal preferences.
Brand: VEE GEE 82110
This item is not returnable.
View return policy
Description
- The dial thermometer shows the temperature using a metal stem and a circular scale.
- It doesn't need batteries, it's tough, and you can change the readings by using the calibration screw on the back.
Specifications
4.5 cm Diameter | |
Clip for container mounting | |
20.3 cm | |
Serialized Glass Thermometer | |
230°F | |
14°F | |
14 to 230°F | |
±1 subdivision | |
20.3 cm |
Food & beverage quality control, general lab use, and asphalt/concrete testing | |
36 in. | |
Metal | |
Larger dial size than common pocket thermometers for easier reading. | |
110°C | |
-10°C | |
-10 to +110°C | |
1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction