missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Dial Thermometer

Dial thermometers of varying sizes based on personal preferences.

Brand:  VEE GEE 82125

 View more versions of this product

Product Code. 17861234

  • 12.00 € / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The dial thermometer shows the temperature using a metal stem and a circular scale.
  • It doesn't need batteries, it's tough, and you can change the readings by using the calibration screw on the back.
Specifications

Specifications

4.5 cm Diameter
Clip for container mounting
20.3 cm
Serialized Glass Thermometer
125°F
25°F
25 to 125°F
±1 subdivision
20.3 cm
Food & beverage quality control, general lab use, and asphalt/concrete testing
48 in.
Metal
Larger dial size than common pocket thermometers for easier reading.
51.7°C
-3.9°C
-3.9 to +51.7°C
1°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.