missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond Flex™ ESD Static Dissipative Workstation Mat

Notrax Diamond Flex™ ESD Static Dissipative Workstation Mat - The 18.4 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and 'flex' with every movement.

Brand:  Notrax 548S4064BL

 View more versions of this product

Product Code. 17702198

  • 397.00 € / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High quality anti-fatigue individual workstation mat for heavy-duty industrial environments
  • Standard size mats for individual workstations are loose lay and require no installation
  • The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
  • Highly visible yellow safety ramps included on all sides to prevent tripping
  • 100% nitrile rubber compound
Specifications

Specifications

Black
163 cm
Industrial and Commercial Matting
5.3 ft.
Nitrile Rubber
10 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers