missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond Flex™ Heavy Duty Workstation Mat
Notrax Diamond Flex™ - The 18.4 mm thick platform elevates and insulates the worker form the hard ground while the bulleted domes underneath allow the mat to bend and 'flex' with every movement.
273.00 € - 298.00 €
Specifications
Color | Black/Yellow |
---|---|
Length (English) | 5.3 ft. |
Length (Metric) | 163 cm |
Material | Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
17712188
|
Notrax
546S3864BY |
163 cm | 97 cm |
273.00 €
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17732188
|
Notrax
546S4064BY |
163 cm | 102 cm |
298.00 €
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
Description
- High quality anti-fatigue individual workstation mat for heavy-duty industrial environments
- Standard size mats for individual workstations are loose lay and require no installation
- The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
- Highly visible yellow safety ramps included on all sides to prevent tripping
- 100% nitrile rubber compound
Specifications
Black/Yellow | |
163 cm | |
Industrial and Commercial Matting |
5.3 ft. | |
Rubber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Diamond Flex™ Heavy Duty Workstation Mat