missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond Flex™ Heavy Duty Workstation Mat

Notrax Diamond Flex™ - The 18.4 mm thick platform elevates and insulates the worker form the hard ground while the bulleted domes underneath allow the mat to bend and 'flex' with every movement.

Brand:  Notrax 546S4064BL

 View more versions of this product

Product Code. 17722188

  • 298.00 € / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High quality anti-fatigue individual workstation mat for heavy-duty industrial environments
  • Standard size mats for individual workstations are loose lay and require no installation
  • The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
  • Highly visible yellow safety ramps included on all sides to prevent tripping
  • 100% nitrile rubber compound
Specifications

Specifications

Black
163 cm
Industrial and Commercial Matting
5.3 ft.
Rubber
102 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers