missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond Flex™ Nitrile FR Workstation Welding Mat
Heavy duty oil-resistant and fire retardant diamond plate workstation welding mat. Tough 100% nitrile rubber compound is extremely durable and even withstands welding sparks. Standard size mats are loose lay and require no installation.
407.00 € - 455.00 €
Specifications
Color | Black/Yellow |
---|---|
Length (English) | 5.3 ft. |
Length (Metric) | 163 cm |
Material | Nitrile Fire Retardant Rubber Compound |
Type | Industrial and Commercial Matting |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
17712248
|
Notrax
646S3864BY |
97 cm |
407.00 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
17732248
|
Notrax
646S4064BY |
102 cm |
455.00 €
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
Description
- Heavy duty oil-resistant and fire retardant diamond plate workstation welding mat
- Tough 100% nitrile rubber compound is extremely durable and even withstands welding sparks
- Standard size mats for individual workstations are loose lay and require no installation
- The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
- Highly visible black or yellow safety ramps included on all sides to prevent tripping
Specifications
Black/Yellow | |
163 cm | |
Industrial and Commercial Matting |
5.3 ft. | |
Nitrile Fire Retardant Rubber Compound |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Notrax Diamond Flex™ Nitrile FR Workstation Welding Mat