missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ LABOPORT™ Diaphragm Vacuum Pump System SH 820 G and SH 840 G
Based on the high level of vapor and condensate compatibility, this Diaphragm Vacuum Pump System SH 820/840 G is perfectly suited for extremely corrosive gases and vapors.
Brand: KNF™ 325238/315994
This item is not returnable.
View return policy
Description
- Vacuum system comprising chemically resistant diaphragm vacuum pump, base plate, separator on suction side, and high performance condenser on pressure side
- Modular expandable
- 100% oil-free transfer, thereby pure transferring, evacuation, and compression of gases
- High level of vapor and condensate compatibility
- Ideal for extremely aggressive, corrosive gases and vapors
- Integrated gas ballast valve
- 3-color status display for in operation, stand-by, and error
- Integrated rotational speed control
- Environmentally friendly
Specifications
6 Mbar (abs.) | |
BLDC | |
274 x 340 x 416 mm | |
SH840G | |
14.1 kg | |
50/60 Hz | |
IP30 | |
Oil-free Operation | |
0.1 bar gauge | |
1 System |
Integrated Rotational Speed Control | |
Diaphragm vacuum pump, base plate, separator flask, and high performance condenser | |
TFM™ PTFE | |
EU, UK | |
34 LPM | |
Diaphragm Vacuum Pump | |
2 | |
2 | |
100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction