missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ LABOPORT™ Diaphragm Vacuum Pump System SR 820 G and SR 840 G
Based on the high level of vapor and condensate compatibility, this Diaphragm Vacuum Pump System SR 820/840 G is perfectly suited for extremely corrosive gases and vapors.
2875.00 € - 3325.00 €
Specifications
Max. Vacuum | 6 Mbar (abs.) |
---|---|
Control | Integrated Rotational Speed Control |
Motor Type | BLDC |
Includes | Diaphragm vacuum pump, base plate, and two separator flasks |
Material | TFM™ PTFE |
Product Code | Brand | Flow Rate | Model | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Model | Dimensions (L x W x H) | Price | Quantity & Availability | |||
17318719
|
KNF™
325236/313452 |
20 LPM | SR820G | 260 x 282 x 234 mm |
2875.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
17338719
|
KNF™
325240/315994 |
34 LPM | SR840G | 274 x 340 x 416 mm |
3325.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
Description
- Vacuum system comprising chemically resistant diaphragm vacuum pump, base plate, and two separator flasks on suction and pressure sides
- Modular expandable
- 100% oil-free transfer, thereby pure transferring, evacuation, and compression of gases
- High level of vapor and condensate compatibility
- Ideal for extremely aggressive, corrosive gases and vapors
- Integrated gas ballast valve
- 3-color status display for in operation, stand-by, and error
- Integrated rotational speed control
- Environmentally friendly
Specifications
6 Mbar (abs.) | |
BLDC | |
TFM™ PTFE | |
50/60 Hz | |
IP30 | |
Oil-free Operation | |
0.1 bar gauge | |
1 System |
Integrated Rotational Speed Control | |
Diaphragm vacuum pump, base plate, and two separator flasks | |
EU, UK | |
Diaphragm Vacuum Pump | |
2 | |
2 | |
100/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title