missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane, Puriss., meets analytical spec. of Ph. Eur., NF, ≥99% (GC), Honeywell Riedel-de Haën™

Click to view available options
Quantity:
5 L
4 x 2.5 L
4 x 5 L
6 x 1 L
Packaging:
Aluminum Bottle
Glass Bottle
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.

Specifications
Specifications
Melting Point | -97°C |
Color | Colorless |
Density | 1.318 to 1.322g/mL at 25°C, 1.325g/mL at 25°C |
Boiling Point | 39°C to 41°C |
Quantity | 5 L |
Explosion Limit | 0.22 |
Ignition Point | 1223°F |
Packaging | Aluminum Bottle |
Physical Form | Liquid |
Vapor Pressure | 24.45psi (55°C), 6.83psi (20°C) |
Show More |
Safety and Handling


Product Identifier
- Dichloromethane
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Dichloromethane, Puriss., meets analytical spec. of Ph. Eur., NF, ≥99% (GC), Honeywell Riedel-de Haën™ >
Spot an opportunity for improvement?Share a Content Correction