missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diethyl ether, +99%, extra pure, stabilized with BHT, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
5 L
25 L
Packaging:
Glass Bottle
Metal Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -116.0°C |
Acidity | 2mg/100g max. |
Density | 0.7140g/mL |
Boiling Point | 34.6°C |
Quantity | 5 L |
Flash Point | −45°C |
Infrared Spectrum | Authentic |
Packaging | Metal Drum |
Physical Form | Liquid |
Refractive Index | 1.3510 to 1.3530 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1996946 | Certificate of Analysis | 28/01/2025 | 176830010,176830250,176830050 |
1994619 | Certificate of Analysis | 27/01/2025 | 176830010,176830250,176830050 |
1909504 | Certificate of Analysis | 27/01/2025 | 176830010,176830250,176830050 |
1993648 | Certificate of Analysis | 27/01/2025 | 176830010,176830250,176830050 |
BS19/060 | Certificate of Analysis | 27/01/2025 | 176830010,176830250,176830050 |
Safety and Handling


Product Identifier
- Diethyl ether
- Danger
- Acute toxicity Category 4
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H224-Extremely flammable liquid and vapour.
- H302-Harmful if swallowed.
- H336-May cause drowsiness or dizziness.
- EUH019-May form explosive peroxides.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contains : Ethyl ether
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Diethyl ether, +99%, extra pure, stabilized with BHT, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction