missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ 400 Series Thermistor Probe with Handle
400 Series Thermistor Probe with Handle offers excellent accuracy over the biological temperature range.
57.30 € - 123.00 €
Specifications
Type | Probe |
---|---|
Calibration | Not Calibrated |
Certifications/Compliance | None |
Sensor Types | 400 Series Thermistor |
Warranty | 6 Months |
Product Code | Brand | Description | For Use With (Application) | Includes | Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Application) | Includes | Length (English) | Price | Quantity & Availability | ||
15880016
|
Cole-Parmer™
93824-30 |
Penetration Thermistor Probe, Phono Plug, 4 in. L, 0.188 in. dia., 5 ft. Coiled Cable | Soft and semisoft solids | 5 ft. coiled cable with 1/4 in. phono plug | 69.5 in. |
123.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||
15870016
|
Cole-Parmer™
93823-05 |
Surface Temperature Thermistor Probe, Phono Plug, 3.75 in. L, 0.25 in. dia., 10 ft. PVC Flex Cable | Solid surfaces | 10 ft. flexible PVC covered cable with 1/4 in. phono plug | 123.75 in. |
57.30 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
Description
- Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
- Probes are designed for multiple applications.
- Epoxy coated probes can be used in liquid immersions.
- Time Constant: 1 to 4 seconds or greater
- Custom designs or changes to this product are available upon request.
- Note: Time constant is the time required to reach 63.2% of the new reading.
- To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
- Note: the temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless Steel handles are rated at 450°F (232°C).
- Mini Connectors are rated to 392°F (200°C).
Warranty
6 Month
Specifications
Probe | |
None | |
6 Months | |
±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C) | |
-40°F to +212°F |
Not Calibrated | |
400 Series Thermistor | |
Digi-Sense Advanced Precalibrated Thermistor Thermometers (20250-93, 20250-94) | |
± 20 sec. to 99% of reading | |
-40°C to +100°C |