missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ Optional Tri-Pod Stand for Meters

Get the most out of your thermocouple meter with these accessories.

Brand:  Cole-Parmer™ 20250-38

Product Code. 15840006

  • 31.80 € / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Handy replacement and accessory items
Specifications

Specifications

6 x 1.5 x 1 in.
Long-term monitoring, stationary measurements
2.54 cm
15.24 cm
0.1 lb.
1.5 in.
None
Optional Tri-POD Stand for Meters
3.81 cm
Single-use
1 in.
Tri-pod stand
Aluminum
0.05 kg
Optional Tripod Accessory
6 in.
Select Digi-Sense Test & Measurement Equipment - 20250-29
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers