missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Advanced Precalibrated RTD Thermometers

Perfect for the lab to production floor

Brand:  Digi-Sense™ 20250-95

 View more versions of this product

Product Code. 15622617

  • 160.00 € / Each
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket

Includes: Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-92, -94, and -96 also include a USB cable and software.
This item is not returnable. View return policy

Description

Description

  • Reliable measurements, guaranteed!
  • NIST-traceable certificate included
  • Heavy duty construction to protect against knocks and jars.
  • Super lager LCD for easy viewing of data
  • Accepts a wide variety of probes
  • Min, Max, and Avg readings, for quick analysis of the object
  • Electronic Offset function allows compensation of probe errors

Services

2 Years

Specifications

Specifications

Reusable
2.6 cm
Plastic
Not data logging
0.1°F (0.1°C) from 148 to 1562°F (-99.9 to 850°C); 1°F (1°C) outside range
RTD Thermometer
7 in.
850°C
-200°C
-200°C to +850°C
Pt 100 ohm RTD Probes
±1.5°F (0.8°C) from -148 to 392°F (-99.9 to 199.9°C); ±2°F (1°C) ±0.5% of reading outside range
5.7 cm
1 in.
Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
<1 sec.
Single input
2.25 in.
None
1562°F
-320°F
-320°F to +1562°F
NIST-traceable
9V
Backlit LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.