missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Advanced Precalibrated Thermistor Thermometers

Perfect for the lab to production floor

Brand:  Digi-Sense™ 20250-94

 View more versions of this product

Product Code. 15880056

  • 198.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-92, -94, and -96 also include a USB cable and software.
This item is not returnable. View return policy

Description

Description

  • Reliable measurements, guaranteed!
  • NIST-traceable certificate included
  • Heavy duty construction to protect against knocks and jars.
  • Super lager LCD for easy viewing of data
  • Accepts a wide variety of probes
  • Min, Max, and Avg readings, for quick analysis of the object
  • Electronic Offset function allows compensation of probe errors

Services

2 Years

Specifications

Specifications

Reusable
2.6 cm
178 mm
Data logging
0.1°
Thermistor Thermometer
7 in.
125°C
-40°C
-40°C to +125°C
400 Series Thermistor Probes with 1/4 in. phono plug
Large, Dual, Backlit LCD
1 in.
Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging model 20250-4 also includes a USB cable and software.
<1 sec.
2 input
2.25 in.
16,000 Records
257°F
-40°F
-40°F to +257°F
NIST-traceable
±0.9°F (±0.5°C) from 32 to 158°F, (0 to 70°C); ±2°F (1°C) outside range
5.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers