missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ Temperature T/C Meter Accessories
Click to view available options
Temperature Range (Metric):
-35°C to +550°C
Unit Size:
Each
Description
Includes
One 9 V battery.
Handy replacement and accessory items
Services
2 Years
Specifications
Specifications
| Certifications/Compliance | None |
| Disposable | Single-use |
| Emissivity | Fixed |
| For Use With (Application) | Noncontact surface temperature measurements |
| Height (English) | 2 in. |
| Height (Metric) | 4 cm |
| Includes | Infrared Wand |
| Length (Metric) | 164 mm |
| Material | ABS Plastic |
| Model | 8:1 distance-to-spot ratio |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction