missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated 1000 A AC and AC/DC Clamp Meters

Instantly view power variations on the analog bar graph

Brand:  Digi-Sense™ 20250-58

 View more versions of this product

Product Code. 15830056

  • 174.00 € / Each
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket

Includes:

Battery

This item is not returnable. View return policy

Description

Description

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Large characters and backlight lets you read the display in all kinds of conditions
  • Easily select a function with a single rotary switch
  • Conveniently hold or 'freeze' a reading for times when you can't see the display
  • Be confident-the best measurement range is automatically selected
  • Stay safe and prevent damage with overload protection
  • Get increased durability with rugged double-molded housing and ergonomic grip
  • CAT III-600 V safety rating

Services

2 Years

Specifications

Specifications

Clamp Meter
22.6 cm
750 VAC, 800 VDC
CAT II 2,000 V, Pollution degree 2, CAT III 600 V
AC/DC
1.6875 in.
0 to 10 MHz
Measure AC/DC current to 1000 A with Trms, AC/DC voltage to 800 V with Trms, resistance, capacitance, frequency, duty cycle, diode test, and audible continuity check.
-10°C to +50°C
3.1875 in.
8.875 in.
Plastic
60, 600, 1000 A (AC/DC) with Trms
6000-count LCD, with backlight and analog bar graph
Measure the power quality running to your equipment, quickly uncovering hidden electrical issues.
4.3 cm
Test leads, one 9 V battery, temperature probe, carrying case, and NIST-traceable calibration report supplied by InnoCal.
One 9 V battery (included)
2 Years
8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated 1000 A AC and AC/DC Clamp Meters > AC/DC

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.