missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated 3-in-1 Digital Multimeter

Digi-Sense™ 3-in-1 Digital Multimeter calculates core electrical measurements

Brand:  Digi-Sense™ 20250-52

Product Code. 15870046

  • 58.80 € / Each
Estimated Shipment: 27-06-2025
to see stock.
Explore more special offers
Add to basket

Includes:

Test leads, two AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.

This item is not returnable. View return policy

Description

Description

  • Reliable measurements
  • Precalibrated to NIST-traceable standards
  • Carry anywhere due to its small size
  • Easily work in dark spaces with built-in flashlight
  • Auto-ranging for quick measuring
  • Permanently attached test leads so they will not get lost
  • Designed to protect you with CAT IV-600 V and CAT III-1000 V safety rating

Services

2 Years

Specifications

Specifications

Digital Multimeter
3.25 in.
2/600 V
0.0002 to 0.2 A (AC/DC)
Blue/Gray
Building maintenance and facility services.
3.3 cm
1 Ea.
5.5 cm
Electrical Equipment
10.4 cm
DC volts: ±1.2%; DC current: ±2.0%; AC volts: ±2.3%; AC current: ±2.5%; Resistivity: ±10.0%
CAT III 600V
AAA batteries
4.1 in.
Test leads, two AAA batteries and NIST-traceable calibration report with data supplied by InnoCal
2.2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated 3-in-1 Digital Multimeter > Digi-Sense™ Precalibrated 3-in-1 Digital Multimeter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.