missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Professional Infrared Thermometers

Product Code. p-7114292
Click to view available options
Temperature Range (Metric):
-50°C to +1650°C
Temperature Range (English):
-58°F to +3002°F
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15830026

Brand: Digi-Sense™ 2025007

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Type K flexible probe, USB cable, software, tripod, carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.

Digi-Sense™ Precalibrated Professional infrared Thermometers safely and easily locate hot and cold spots, preventing problems and saving costs

  • Reliable measurements
  • Precalibrated to NIST-traceable standards
  • High distance-to-sight (D/S) ratios handle your long-distance measurements
  • External type K input for contact measurements
  • Dual-laser sighting to pinpoint target areas
  • Protective lens cover with magnetic lock
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately
  • USB interface for easy data transmission

Warranty

2 Years

Specifications

For Use With (Application) Noncontact surface temperature measurement
Height (English) 7.5 in.
Height (Metric) 18.9 cm
Includes Type K flexible probe, USB cable, software, tripod, carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
Length (Metric) 35.56 cm
Material Plastic
Resolution 0.1° 1° above 1000°
Width (English) 2.25 in.
Product Type Infrared Thermometer
Data Storage Data logging
Max. Temperature (English) 3000°F
Max. Temperature (Metric) 1650°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +3002°F
Temperature Range (Metric) -50°C to +1650°C
Calibrated NIST-traceable
For Use With (Equipment) Type-K thermocouple probes with mini connector
Battery Type 9V
Accuracy ±5.4°F from -58° to 68°F; ±1.0% of reading ± 1.8°F from 68° to 752°F; ±1.5% of reading ± 3.6°F from 752° to 1472°F; ±2.5% of reading from 1472° to 3002°F (±3.0°C from -50° to 20°C; ±1.0% of reading ± 1.0°C from 20° to 400°C; ±1.5% of reading ± 2.0°C from 400° to 800°C; ±2.5% of reading from 800° to 1650°C)
Display Backlit LCD
Width (Metric) 5.7 cm
Scale 30:1 Distance:Target Size Ratio
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.