missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Receptacle Testers

Digi-Sense™ Receptacle Testers are a fast and effortless way to test the safety of electrical socket outlets

7.55 € - 12.45 €

Specifications

Product Type Receptacle Tester
Voltage 110/125 V
Certifications/Compliance CAT II 125 V, pollution 2; UL STD.61010-1
Display LED Indicator Lights
For Use With (Application) Building maintenance and facility services. 
View More Specs

Alert:

For use on 110 to 125V AC receptacles only. Not a comprehensive diagnostics kit. Incorrect usage may result in damage to device or its components.


Products 2
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
15850016
missing translation for 'viewDocuments'
Digi-Sense™
20250-61
Standard US three-prong outlets This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15860016
missing translation for 'viewDocuments'
Digi-Sense™
20250-62
GFCI US three-prong outlets
12.45 €
Each
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
Description

Description

  • Inspects common faulty wiring issues in main socket
  • Plugs into a standard 3-prong outlet.
  • Easily find faults with bright light indicators

Services

2 Years

Specifications

Specifications

Receptacle Tester
CAT II 125 V, pollution 2; UL STD.61010-1
Building maintenance and facility services. 
0° to 40°C
110/125 V
LED Indicator Lights
60 Hz
2 Years
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Receptacle Testers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.