missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ Temperature/RH Touch Screen Recorders with NIST-Traceable Calibration
8GB on board memory provides virtually unlimited data logging capacity
Brand: Cole-Parmer™ 20250-40
480.80 EUR valid until 2025-05-09
Use promo code "24143" to get your promotional price.
Includes: Battery
Description
- Measures, logs, and displays temperature, humidity, and dew point
- Removable sensor for local or remote measurements using extension cable included
- Wall mount or desk mount operation
- Resident self-booting software, no installation necessary
- Comes with NIST calibration
Services
2 Years
Specifications
Datalogger | |
8 GB | |
High/Low, Selectable | |
Tablet with built-in stand, temperature/RH sensor, 6’ sensor extension cable, USB cable, wall-mounting bracket, power supply, and NIST calibration | |
USB | |
Monitor conditions related to pharmaceutical, food, and chemical processing and storage. Also ideal for use in greenhouses, museums, laboratories and warehouses. | |
±0.9°F (0.5°C) | |
14 to 176°F | |
0.01° | |
25.4 cm | |
110 VAC adapter with 2500 mAh lithium backup battery for up to 6 hours continuous recording following power failure |
Color LCD | |
NIST | |
Temperature/RH Touch Screen Recorder with NIST Traceable Calibration | |
1 | |
Plastic | |
±2.0% (at 25 degrees C, 20% to 80% RH); ±2.5% (at other ranges) | |
0 to 100% | |
0.1% | |
-10°C to +80°C | |
0.82 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Digi-Sense™ Temperature/RH Touch Screen Recorders with NIST-Traceable Calibration > Temperature recorder; Max Temp: 176°F; Display: digital touch screen
Spot an opportunity for improvement?Share a Content Correction