missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Thermocouple General-Purpose Air/Gas Probe

Thermocouple General-Purpose Air/Gas Probe is ideal for measuring a wide range of air temperatures.

76.60 € - 78.80 €

Specifications

Type Probe
Includes 5 ft. color-coded ANSI coiled cable with mini connector
Material Stainless Steel (Sheath), ABS Plastic (Handle)
Warranty 6 Months
For Use With (Application) Air and gas temperature measurement
View More Specs

Alert:

The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.


Products 3
Product Code Brand Temperature Range (English) Temperature Range (Metric) Price Quantity & Availability  
Product Code Brand Temperature Range (English) Temperature Range (Metric) Price Quantity & Availability  
15889995
View Documents
Cole-Parmer™
08500-75
-328°F to +500°F -200°C to +260°C
78.80 €
Each
Estimated Shipment: 13-06-2025
to see stock.
Add to basket
 
15899995
View Documents
Cole-Parmer™
08516-75
-250°F to +1000°F -150°C to +537°C
78.75 €
Each
Estimated Shipment: 15-05-2025
to see stock.
Add to basket
 
15830006
View Documents
Cole-Parmer™
08517-75
32°F to 1000°F 0°C to 537°C
76.60 €
Each
Estimated Shipment: 11-06-2025
to see stock.
Add to basket
 
Description

Description

  • Response Time: 1.75 seconds or greater
  • Exposed Junction is protected by a rigid stainless steel shield minimize error from radiated heat.
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty

6 Month

Specifications

Specifications

Probe
Stainless Steel (Sheath), ABS Plastic (Handle)
Air and gas temperature measurement
8.5 in. (Sheath), 5.5 in. (Handle)
5 ft. color-coded ANSI coiled cable with mini connector
6 Months
1.75 seconds or greater
21.6 cm Sheath, 14 cm (Handle)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.