missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense Thermocouple Probes

Use these general purpose probes for a wide variety of applications and environments. Cole-Parmer™ Digi-Sense Thermocouple Probes are designed for use with liquids, gases and semisolids.

59.45 € - 106.00 €


Products 9
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
11730399
View Documents
Cole-Parmer™
93601-24
Type-K Heavy Duty Penetrationation Probe 12 in. L Mini Conn .250 in. Dia Grd
106.00 €
Each
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
11821375
View Documents
Cole-Parmer™
93812-02
Type-K, Extra-Long PFA Coated Probe, Mini Conn, 10 in. L. .145 in. Dia, Grd
102.00 €
Each
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
11785619
View Documents
Cole-Parmer™
93756-20
Type-K, Extra-Long SS Probe, Mini Conn, 10 in. L. .125 in. Dia Tip, Grd
71.55 €
Each
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
11795579
View Documents
Cole-Parmer™
93631-11
Type-K, Hi-Temperature 12 in. L, .040 in. Dia Probe, Mini Conn, Grd, 3ft 24-Ga
62.05 €
Each
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
11785579
View Documents
Cole-Parmer™
93631-01
Type-K, Hi-Temperature 12 in. L, .020 in. Dia Probe, Mini Conn, Grd, 3ft 24-Ga
65.30 €
Each
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
11796169
View Documents
Cole-Parmer™
93810-02
Type-K Ind Detachable PFA-Ctd Probe, Mini Conn, 8 in. L, .145 in. Dia, Grd
59.45 €
Each
Estimated Shipment: 25-02-2025
to see stock.
Add to basket
 
11734179
View Documents
Cole-Parmer™
93822-00
Ind Comp RTD Probe, 1.5 in. L, Spd Lugs, .188 in. Dia, 4ft SS Braid Cable
102.00 €
Each
Estimated Shipment: 25-02-2025
to see stock.
Add to basket
 
12601116
View Documents
Cole-Parmer™
93631-22
Type-K, Hi-Temperature 25 in. L, .063 in. Dia Probe, Mini Conn, Ungrd, 3ft 24-Ga
65.30 €
Each
Estimated Shipment: 25-02-2025
to see stock.
Add to basket
 
11715589
View Documents
Cole-Parmer™
93631-21
Type-K, Hi-Temperature 25 in. L, .063 in. Dia Probe, Mini Conn, Grd, 3ft 24-Ga
65.60 €
Each
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
Description

Description

  • Response Time: 2 seconds or greater
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
  • Each probe comes with color coded ANSI miniconnectors: type J, black; type K, yellow and type T, blue
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.