missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ Traceable™ Fridge/Freezer Digital Thermometer with Calibration

Product Code. 13446419 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Probe:
0.1875 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13446419

Brand: Cole-Parmer™ 9446072

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Monitor minimum and maximum temperatures at a single glance

  • Get accurate, reliable measurements with included NIST-traceable calibration.
  • Triple-display shows high, low, and current temperature simultaneously.
  • Easily monitor temperature in liquids, baths, air/gas, incubators, refrigerators, or freezers.
  • Keep track of temperature conditions overnight or for any time period.
  • Minimum and maximum temperatures are stored until the memory is cleared.
  • Models feature a triple display that simultaneously shows current, minimum, and maximum temperatures.
  • Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points, and continues to sound even if temperature returns to nonalarm range.
  • Thermometer reads ambient temperature or probe temperature.
  • Probe is attached to a 10-ft (3 m) micro-cable that permits a doors to close on it; probe and cable are both submersible.
  • Mount meter with included Velcro strips, wall-mount slots, or use flip-open stand on benchtop.
  • Includes NIST-traceable calibration certificate with data, plastic stand, double back tape and Velcro™ for attaching holder to any surface, probe(s) and two AA batteries.

Specifications

Diameter (English) Probe 0.1875 in.
Display Dimensions 0.75 in.
Resolution
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.