Learn More
TFA Dostmann Digital Count-Down Timer with Stopwatch and Alarm Clock
The digital count-down timer with stopwatch and alarm clock is handy size, has a non-slip silicone frame and a large display. When the set time is reached, you will be alerted. You can select vibration, a flashing light, an alarm sound or silent mode.
Brand: TFA Dostmann 38.2052.02
Description
Boil the perfect 5-minute egg, beat your personal best time at sport or get out of bed on time in the morning: The digital timer with stopwatch and alarm function from TFA makes all this possible. Its handy size and non-slip silicone frame make it the ideal everyday companion. Thanks to its large display, you can keep an eye on the time in any situation. When the set time is reached, you will be alerted by a flashing light. You can also select vibration, alarm sound or silent mode – ideal for the office, exams or study sessions in the library. With this device, you can measure time up to 23 h 59 min and 59 s.
You can attach the timer directly to your fridge with the magnet, place it on your bedside table or desk with the fold-out stand or attach a lanyard to the cord loop so you always have this useful device to hand. Two standard AAA batteries (not included) power the timer, making it flexible to use. You can even take it camping with you.
- Timer and stopwatch
- Time with alarm
- Alarm sound, vibration and flashing light
- Up to 23 h/59 min /59 s
- Non-slip silicone frame
- With magnet, stand and lanyards hole
Specifications
Digital Timer | |
Audible/Visible/Vibration | |
2 x 1.5 V AAA | |
69 g |
23 hr. 59 min. 59 sec. | |
LCD | |
White |