Learn More
TFA Dostmann Digital Count-Down Timer with Stopwatch and Alarm Clock
The digital count-down timer with stopwatch and alarm clock has a time duration of 99 hr. 59 min. and 59 sec. or you can use the digital timer as an alarm clock and display the time. You can choose between 2 volume levels or silent mode with an LED warning light for your alarm signal.
Brand: TFA Dostmann 38.2051.02
Description
Anything that is handy and universally applicable in everyday life is practical – like this digital timer with stopwatch and alarm clock. Whether you want to set the countdown for your steaks, remind your children of play and study times or time meetings, you can intuitively control and use its timer and alarm function.
With a time duration of 99 h 59 min and 59 s, it is also suitable for longer measurements – or you can use the digital timer as an alarm clock and display the time. You can choose between 2 volume levels or silent mode with an LED warning light for your alarm signal.
Ideal for the office, exams or study sessions in the library. You can attach the timer directly to your fridge with its magnet, fix it on your wall with the hanging loop or place it on your bedside table or desk using its fold-out stand. Two standard AAA batteries (not included) power this alarm clock, making it flexible to use. You can even take it camping with you.
- Count-up and count-down timer
- Time with alarm clock
- 2 volume levels or LED alarm light
- Elapsed time display
- Up to 99 h/59 min /59 s
- With mounting magnet, stand and hanging hook
Specifications
Digital Timer | |
Audible/Visible | |
2 x 1.5 V AAA | |
79 g |
99 hr. 59 min. 59 sec. | |
LCD | |
White |