missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ OV 625 Digital Disperser
Powerful digital disperser designed to guarantee the maximum level of reproducibility, precision and high shearing force for fast homogenization, emulsification, suspensions, and high-speed mixing of biological tissues, pharmaceuticals, cosmetics and food products.
Brand: VELP Scientifica™ SA20900470
1800.00 EUR valid until 2024-12-31
Use promo code "22997" to get your promotional price.
This item is not returnable.
View return policy
Description
SIMPLY POWERFUL DISPERSER
- Speed range from 3,000 to 25,000 RPM, working at high circumferential speed
- Volume range from 0.2 mL to 2.5 L
- Handles samples up to 5,000 Megapascal-second viscosity
INTUITIVE AND EASY-TO-OPERATE
- The bright and intuitive digital display and the comfortable rotating knob enable precise electronic speed setting
- Fast and simple dispersing tool installation
- Innovative design for an optimized user experience
SAFE AND RESISTANT
- Various safety functions, such as a soft start, motor overload protection, and overtemperature alarms, ensure the highest safety in daily operations
- A resistant and robust housing protects the internal electronic parts and ensures the instrument works even in the most challenging applications
- Premium construction materials guarantee excellent mechanical properties and chemical resistance
Specifications
Digital Disperser System | |
230 V | |
2.5 L | |
Aluminum Technopolymer | |
LED | |
Dispersing Tools and Mini H-stand | |
75 dBa | |
2.4 kg |
3000 to 25,000 rpm | |
50 to 60 Hz | |
92 x 280 x 130 mm | |
CE, CB, cNus | |
Homogenization, Emulsification, Suspensions, and High-speed Mixing of Biological Tissues, Pharmaceuticals, Cosmetics and Food Products. | |
OV 625 Digital Disperser, Double Rod Mini H-stand Set, D20-S20C-P-R20S Dispersing Tool, Tool Disassembly Kit | |
No |