missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica™ OV 625 Digital Disperser
GREENER_CHOICE

Powerful digital disperser designed to guarantee the maximum level of reproducibility, precision and high shearing force for fast homogenization, emulsification, suspensions, and high-speed mixing of biological tissues, pharmaceuticals, cosmetics and food products.

Brand:  VELP Scientifica™ F20900470

1302.93 EUR valid until 2025-12-31
Use promo code "25045" to get your promotional price.


 View more versions of this product

Product Code. 17871177

  • 1375.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

SIMPLY POWERFUL DISPERSER

  • Speed range from 3,000 to 25,000 RPM, working at high circumferential speed
  • Volume range from 0.2 mL to 2.5 L
  • Handles samples up to 5,000 Megapascal-second viscosity

INTUITIVE AND EASY-TO-OPERATE

  • The bright and intuitive digital display and the comfortable rotating knob enable precise electronic speed setting
  • Fast and simple dispersing tool installation
  • Innovative design for an optimized user experience

SAFE AND RESISTANT

  • Various safety functions, such as a soft start, motor overload protection, and overtemperature alarms, ensure the highest safety in daily operations
  • A resistant and robust housing protects the internal electronic parts and ensures the instrument works even in the most challenging applications
  • Premium construction materials guarantee excellent mechanical properties and chemical resistance
Specifications

Specifications

Digital Disperser
230 V
92 x 280 x 130 mm
CE, CB, cNus
Homogenization, Emulsification, Suspensions, and High-speed Mixing of Biological Tissues, Pharmaceuticals, Cosmetics and Food Products.
OV 625 Digital Disperser
No
3000 to 25,000 rpm
50 to 60 Hz
Aluminum Technopolymer
LED
Dispersing Tools and Mini H-stand
75 dBa
2.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.