missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 120 - General Purpose Digital Heating Circulator Stirrer with Integrated Pump and Stainless Steel Bath
Versatile, mid-range circulator and tank with comprehensive specification to suit most applications for precision temperature control.
1690.00 € - 2355.00 €
Specifications
Condenser Type | Air-cooled |
---|---|
Flow Rate | 16 L/min. |
Type | Heating Circulator with Open Bath |
External Circulation | Yes |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Temperature Range | Price | Quantity & Availability | |||
17275566
|
Fisherbrand™
17275566 |
5 L | 330 x 180 x 395 mm | 15°C to 120°C |
2010.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
17235566
|
Fisherbrand™
17235566 |
12 L | 360 x 330 x 395 mm | 5°C to 120°C |
1690.00 €
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
|||
17245566
|
Fisherbrand™
17245566 |
18 L | 540 x 330 x 395 mm | 5°C to 120°C |
1735.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
17255566
|
Fisherbrand™
17255566 |
26 L | 540 x 330 x 405 mm | 5°C to 120°C |
1830.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
17265566
|
Fisherbrand™
17265566 |
38 L | 730 x 333 x 450 mm | 5°C to 120°C |
2355.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
Description
Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.- Stability: ±0.05°C
- Clear, bright 4-digit LED display
- Simple, intuitive user interface with dial and two function buttons
- Model available with or without T-clamp
- Low-liquid detection (float switch)
- Adjustable over temperature cut-out
- 2-point user calibration
- Visual alarm
- Integral pump for external circulation
- Accessories including lids, racks and immersion coolers sold separately
Specifications
Air-cooled | |
Heating Circulator with Open Bath | |
Stainless Steel | |
220/240 V |
16 L/min. | |
Yes | |
210 mbar |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title