missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ TC120 Series Digital Heated Circulating Bath, Stainless Steel Tank
Versatile mid-range Optima heated circulator and stainless steel tank with comprehensive specification to suit most applications for precision temperature control.
Brand: Grant Instruments™ TC120-ST18
1694.05 EUR valid until 2025-12-31
Use promo code "24306" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stability ±0.05ºC.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (TClamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
- Integral pump for external circulation
- Visual alarm
Specifications
18 L | |
0°C to 120°C | |
Stainless Steel Tank | |
540 x 330 x 395 mm |
16 L/min. | |
Yes | |
210 mbar | |
120/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction