missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Digital Mini Rotators

Get accurate and efficient sample mixing

1346.70 €

Specifications

Orbit 10 mm
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm (≤100 rpm), ±1% (101 to 500 rpm)
Speed Range 50 to 500 rpm
Amperage 40 VA
View More Specs

Includes: Standard Pack includes Universal Aluminum platform 88882105

Products 1
Product Code Brand Voltage Plug Type Height (English) Price Quantity & Availability  
Product Code Brand Voltage Plug Type Height (English) Price Quantity & Availability  
16524622
View accessory products View Documents
Thermo Scientific™
88882008
230 V EU, UK, CN Plug 5.1 in.
1346.70 €
Each
Estimated Shipment: 18-02-2025
to see stock.
Add to basket
 
Description

Description

Provides smooth, accurate and orbital mixing of various vessels in the lab

  • Speed range: 50 – 500 rpm
  • Precise speed control:
  • ±1 rpm (≤100rpm)
  • ±1% (101 - 450rpm)
  • Orbit Diameter: 10mm
  • Max Load up to 4.5 kg
  • 2 Timer modes: Continuous, Timer
  • Multi-platform choices for loading all sizes vessels in the labs.

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty

2 years

Specifications

Specifications

10 mm
±1 rpm (≤100 rpm), ±1% (101 to 500 rpm)
40 VA
9.92 lb.
50/60 Hz
310 x 284 mm (12.2 x 11.2 in.)
36.2 lb.
LED
LED
1 min. to 99:59 hr., Continuous
4.5 kg
50 to 500 rpm
Digital Mini Rotator
cCSAus, CE, RoHS
383 x 284 x 130 mm (15.1 x 11.2 x 5.1 in.)
487 x 387 x 264 mm (19.2 x 15.2 x 10.4 in.)
16.4 kg
Digital Mini Rotator
20 to 85%
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.