missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Digital Platform Rocker
Digital Platform Rocker provides gentle rocking motion for mixing samples. Designed for hybridization, blotting and staining or destaining gels.
Brand: Thermo Scientific™ 88882014
1016.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
The Thermo Scientific™ Digital Platform Rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.
- Digital display of Speed and Time
- Speed range: 1 – 70 rpm
- Easy adjustable rocking Angle: 1°- 48° (±24°)
- Precise speed control:
- ±1 rpm ≤ 50 rpm
- ±2 rpm > 50 rpm
- Timer Range: Continuous, 1s - 9999mins
- Optional double platform for increased capacity.
- Loading Capacity: 8 kg
Specifications
1° to ±24° (48°) | |
±1 ≤50 rpm, ±2>50 rpm | |
100/240 V | |
CE | |
50/60 Hz | |
322 x 282 x 19 mm (12.7 x 11.1 x 0.75 in.) | |
13.5 kg | |
Audible alarm | |
Digital Platform Rocker | |
20 to 85% | |
Tray | |
2 Years |
8 kg | |
1 to 70 rpm | |
0.1 A | |
EU, UK, CN Plug | |
390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.) | |
29.8 lb. | |
±1° | |
Digital Control | |
Digital | |
Dimple Rubber mat 88882102, Rubber Strips 88882103 | |
1 sec. to 9999 min., Continuous |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction