missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Digital Rockers
Mix samples accurately and efficiently
1065.30 €
Specifications
Rocking Angle | 1 to 15° |
---|---|
Load Bearing Capacity (Metric) | 4.5 kg |
Speed Control Accuracy | ±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm) |
Speed Range | 1 to 70 rpm |
Electrical Requirements | 100/240 V |
Includes: Standard Pack includes Dimpled Rubber Mat 88882101 x 1, Rubber strip 88882103 (6EA)
Product Code | Brand | Product Type | Plug Type | Includes | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Plug Type | Includes | Voltage | Price | Quantity & Availability | ||
16594612
|
Thermo Scientific™
88882002 |
Digital Rocker | EU, UK, CN Plug | Dimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, EU plug x 1, UK plug x 1, CHN plug x 1 | 230 V |
1065.30 €
Each |
In Stock
Log in to see stock. |
||
Description
Digital display with big platform, accurate speed control and quick angle adjustment for easy sample agitation
- Digital display of Speed and Time
- Speed range: 1 – 70 rpm
- Easily adjustable rocking angle: 1°- 15°
- Precise speed control:
- ±1 rpm ≤ 50 rpm
- ±2 rpm > 50rpm
- Max load up to 4.5 kg
- Tray size fits 6 x well-plates
- Timer Range: Continuous or 1 sec to 9999 min
- Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Warranty
2 years
Specifications
1 to 15° | |
±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm) | |
100/240 V | |
Digital Rocker | |
cCSAus, CE, RoHS | |
50/60 Hz | |
390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.) | |
487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.) | |
13.5 kg | |
Digital Rocker | |
20 to 85% | |
1 sec. to 9999 min., Continuous |
4.5 kg | |
1 to 70 rpm | |
0.1 A | |
9.92 lb. | |
Digital | |
Stainless Steel Platform | |
322 x 282 mm (12.7 x 11.1 in.) | |
29.8 lb. | |
LED | |
LED | |
Tray | |
2 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title