missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 15 mL Conical Tube
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Brand: Thermo Scientific™ 88870118
This item is not returnable.
View return policy
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years

Specifications
15mL conical tube block | |
Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) | |
LED | |
Block |
15 mL | |
15 x 15mL conical | |
15 | |
76 x 124 x 113 mm (3 x 4.9 x 4.55 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction