missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Digital Vortex Mixers

Get accurate and efficient sample mixing

463.31 €

Specifications

Load Bearing Capacity (Metric) 0.5 kg
Speed Range 200 to 3000 rpm
Electrical Requirements 100/240 V
Product Type Digital Vortex Mixer
Certifications/Compliance cCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA)
View More Specs

Includes: Standard Pack includes rubber platform 11676418 x 1

Products 1
Product Code Brand Plug Type Voltage Price Quantity & Availability  
Product Code Brand Plug Type Voltage Price Quantity & Availability  
16534622
View accessory products View Documents
Thermo Scientific™
88882010
EU, UK, CN Plug 230 V
463.31 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Designed for accurate speed control for continuous mixing or pulsing of samples

  • Digital display of Speed and Time
  • Continuous and Touch modes
  • Speed range: 200 to 3000 rpm
  • Precise speed control: ±5% rpm
  • Quick set up to Max rpm:
  • 3 seconds 1500 rpm (Touch)
  • 6 seconds 3000 rpm (Continuous)
  • Time set: up to 99 minutes
  • 2 Timer modes:
    • Down-counting for repeat tests
    • Timer: Continuous, Time set as 0

 

  • Various accessories for different vessels

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty

2 years

Specifications

Specifications

0.5 kg
100/240 V
cCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA)
Rubber, Plastic Platform
5.2 in.
8.1 in.
5.9 in.
14.6 lb.
Digital Vortex Mixer
Touch, Continuous
2 Years
200 to 3000 rpm
Digital Vortex Mixer
50/60 Hz
8.1 x 5.9 x 5.2 in. (20.5 x 15.1 x 13.1 cm)
13.1 cm
20.5 cm
15.1 cm
6.6 kg
Rocker, Rotator, mixer
1 to 99 min., Continuous
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.